Shop HILLMAN
See all product information
Create Account
3/16 in. D X 3/16 Short in. L Steel Pan Head Hollow Wall Anchors, 50PK
- Mfr # 370012
- Zoro # G016113135
product price:Â
$
41.15
/pk of 50, $0.82/ea
Key Features
Anchor Length
3/16 in
Material
Steel
Screw Length
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 370012
- Zoro #
- G016113135
- UPC #
- 8236106558
- Country of Origin
- China
- Item
- Hollow Wall Anchors
- Material
- Steel
Dimensions
- Anchor Length
- 3/16 in
- Screw Length
- 2-3/4 in
Description
Hollow Wall Anchors are used to securely fasten fixtures to drywall, plaster & tile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.