Zoro Homepage

321084 4 in. Barrel Bolt, Black Zinc

  • Mfr # 401742747

  • Zoro # G015833096


product price: $23.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401742747
Zoro #
G015833096
UPC #
857100004274
Country of Origin
China

Description

Features -Special weather coating meets or exceeds the ANSI/BHMA standards for corrosion resistance -Self-adjusts to reduce alignment issues -Beveled strike tip facilitates smooth locking action -Catch uses special design and material to meet the ANSI/BHMA -Standards for strength and security -Can secure most standard room doors bathrooms gates and stalls properly -32160- can secure smaller room doors kitchen cabinets and windows in homes apartments or offices Specifications - Finish: Black Zinc - Size: 4in - Dimension: 0.6in H x 3in W x 7.85in L - Weight: 0.28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.