Shop HILLMAN
See all product information
Create Account
3/4 in. W X 3/4 in. L Galvanized Steel Fence Staples 14 Ga. 1.25 oz, PK6
- Mfr # 122663
- Zoro # G809207072
product price:
$
2.45
/pk of 6, $0.41/ea
Sold in multiples of 6 pks for
$14.70
Key Features
Length
3/4 in
Color
Blue
Gauge
14 ga
Material
Steel
Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122663
- Zoro #
- G809207072
- UPC #
- 38902570789
- Country of Origin
- Taiwan, Province of China
- Item
- Fence Staples
- Color
- Blue
- Gauge
- 14 ga
- Material
- Steel
- Finish
- Galvanized
- Packaging Type
- Boxed
- Indoor or Outdoor
- Indoor
Dimensions
- Length
- 3/4 in
- Width
- 3/4 in
- Container Size
- 1.25 oz
Description
Double pointed tacks (staples) are traditionally used for wood applications. Great for reholpostry projects. With alsmot unlimited uses, keep in the office or calss room. Sharp-pointed nail, with a double point, staple like. Easy to install. Available in Assorted Colors. *
- • Double pointed tacks (staples) are traditionally used for wood applications
- • Great for reholpostry projects
- • Unlimited uses, keep in the office or class room
- • Sharp-pointed nail, with a double point, staple like
- • Easy to install. Available in Assorted Colors
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.