Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 in. Square Corner Spring Hinge, Satin Brass

  • Mfr # 851962

  • Zoro # G015755978


product price: $27.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851962
Zoro #
G015755978
UPC #
8236913880
Country of Origin
China

Description

Hardware Essentials Adjustable Spring Hinges are perfect for residential and commercial applications when self closing doors are required. Feature fully adjustable springs for different closing speeds. Safe working load of 65lbs for one hinge 85lbs for two 110lbs for three. Specifications - Finish: Satin Brass - Shape: Square - Size: 3.5in - Country of Origin: Taiwan - Weight: 0.78 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.