Zoro Homepage

370820 0.75 x 4.25 in. Hex Head Sleeve Anchor

  • Mfr # 78752

  • Zoro # G315760610


product price: $32.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78752
Zoro #
G315760610
UPC #
8236108415
Country of Origin
China

Description

Features -Hex Head Sleeve Anchor Specifications - Size: 0.75 x 4.25 in. - Drill Size: 3/4 in - Head Style: Hex Head - Finish: Steel/Zinc - Base Material: Brick Concrete Hollow Block - Dimension: 3.2in H x 4.3in W x 5.3in L - Weight: 4.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.