370837 0.38 x 4 in. Hex Head Power-Bolt Heavy Duty Sleeve Anchor

  • Mfr # 78699

  • Zoro # G415756247


product price: $73.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78699
Zoro #
G415756247
UPC #
8236767216
Country of Origin
China

Description

Features -Hex Head Power-Bolt Heavy Duty Sleeve Anchor Specifications - Size: 0.38 x 4 in. - Finish: Steel/Zinc - Head Style: Hex Head - Drill Size: 3/8 in - Base Material: Brick Concrete Hollow Block - Dimension: 2.6in H x 3.3in W x 6.4in L - Weight: 3.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.