Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

375226 0.18 x 6.5 in. Tapper Drill Bit

  • Mfr # 77391

  • Zoro # G016301037


product price: $22.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77391
Zoro #
G016301037
UPC #
8236767711
Country of Origin
China

Description

Features -Sub Brand: Tapper -Material: Carbide tipped -Shank Type: Straight -Product Type: Drill Bit -Drill Bit Diameter: 3/16 in. -Drill Bit Length: 6.5 in. -Application: For Concrete -Size: 3/16 x 6-1/2 in. -Number of Pieces: 1 -Anchor Diameter: 3/16 in. -Overall Length: 6-1/2 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.