Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

375227 0.18 x 7.5 in. Tapper Concrete Drill Bit

  • Mfr # 77392

  • Zoro # G515879051


product price: $23.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77392
Zoro #
G515879051
UPC #
8236767735
Country of Origin
China

Description

Features -Sub Brand: Tapper -Material: Carbide tipped -Shank Type: Straight -Product Type: Drill Bit -Drill Bit Diameter: 3/16 in. -Drill Bit Length: 7.5 in. -Application: For Concrete -Size: 3/16 x 7-1/2 in. -Number of Pieces: 1 -Anchor Diameter: 3/16 in. -Overall Length: 7-1/2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.