375653 0.25 x 2.375 in. Zinc-Plated Hammer Drive Anchor, 50PK

  • Mfr # 5305453

  • Zoro # G115760575


product price:  $112.16
/pk 50, $2.24/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5305453
Zoro #
G115760575
UPC #
8236109429
Country of Origin
China

Description

Features -Resists vibration. -Preloads itself. -Reduces the need for templated. -Zinc plated steel. -Boxed. -1/4in x 2-3/8in. -50 Pack 1/4 x 2-3/8in Strike Anchor Steel/yellow Dichromate Coarse Thread Thread Length 3/4in Embedment Depth 1-3/16in Minimum Hole Depth 1-1/4in Drill Size 1/4in Maximum Thickness To Fasten 7/8in. -Box of 50 Specifications - Dimension: 2.2in H x 3.4in W x 4.6in L - Weight: 2.1 lbs