Shop HILLMAN
See all product information
Create Account
3/8 in. D X 6 in. L Steel Round Head Anchor Bolts, 25PK
- Mfr # 260304
- Zoro # G516210402
product price:Â
$
36.29
/pk of 25, $1.45/ea
Key Features
Body Length
6 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260304
- Zoro #
- G516210402
- UPC #
- 8236766356
- Country of Origin
- United States
- Item
- Anchor Bolts
- Material
- Steel
Dimensions
- Body Length
- 6 in
Description
Anchor Bolts are used to attach objects or structures to concrete. These metal bolts are L-shaped with male external threads, designed to be installed before concrete is poured. Once the concrete cures, a threaded stud remains to anchor another object to the concrete. These bolts are extensively used on all types of projects, from standard buildings to dams and nuclear power plants. All bolts consist of a threaded end, to which a nut and washer can be attached for the external load. Nuts and washers included. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.