3/8 in. X 1-1/4 in. L Zinc-Plated Steel Carriage Bolt, 100PK

  • Mfr # 240147

  • Zoro # G416112844


product price:  $38.15
/pk 100, $0.38/ea

Key Features

Material
Steel
Fastener Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240147
Zoro #
G416112844
UPC #
8236086911
Country of Origin
United States

Dimensions

Fastener Length
1-1/4 in

Details

Item
Carriage Bolt
Material
Steel

Description

Carriage bolts are designed to fasten a wooden face to either a wood or metal frame. Its flat head is designed to eliminate the need for a washer and provide a semi-flush finish to applications. The square underside of the head is self-locking to eliminate spinning and the need for a driving tool. The zinc plating is rust resistant and provides a beautiful, consistent finish, but, may not work for all exterior projects. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.