Shop HILLMAN
See all product information
Create Account
3/8 in. X 6 in. L Stainless Steel Carriage Bolt 25 pk
- Mfr # 832650
- Zoro # G309207046
product price:
$
83.45
/ea
Key Features
Fastener Length
6 in
Material
Stainless Steel
Neck Type
Square
Thread Type
Coarse
System of Measurement
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 832650
- Zoro #
- G309207046
- UPC #
- 8236145083
- Country of Origin
- Unknown
- Material
- Stainless Steel
- Neck Type
- Square
- Thread Type
- Coarse
- Item
- Carriage Bolt
- System of Measurement
- SAE
Description
Carriage bolts are designed to fasten a wooden face to either a wood or metal frame. Its flat head is designed to eliminate the need for a washer and provide a semi-flush finish to applications. The square underside of the head is self-locking to eliminate spinning and the need for a driving tool. Stainless steel finish provides superior rust prevention, terrific for all outdoor applications. *
- • Stainless steel provided superior rust prevention and bright finish
- • 1 C-Pak per sellable unit
- • 25 pieces per retail package
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.