3K 1" Plas Cap Nail
Mfr # 461440
Zoro # G006710467
product price: $56.25
/eaKey Features
Gauge
#12
Head Style
Flat
Finish
Electro Galvanized
Material
Plastic
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461440
Zoro #
G006710467
UPC #
38902055941
Country of Origin
China
Dimensions
Length
1"
Details
Item
Cap Nail
Gauge
#12
Head Style
Flat
Finish
Electro Galvanized
Material
Plastic
Head Type
Flat
Point type
Sharp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.