HILLMAN 4 in. Black Aluminum Nail-On Number 4 1 pc, PK3

  • Mfr # 841624

  • Zoro # G209200420


product price:  $3.35
/pk 3, $1.12/ea
Sold in multiples of 3 for $10.05

Key Features

Material
Aluminum
Overall Height
5.81 in
Character Height
4 in
Character Color
Black
Character Type
Number
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
841624
Zoro #
G209200420
UPC #
45899375044
Country of Origin
United States

Dimensions

Overall Height
5.81 in
Character Height
4 in
Width
2.97 in
Length
0.24 in

Details

Material
Aluminum
Character Color
Black
Character Type
Number
Character Mounting Type
Nail-On
Color
Black
Character
4

Description

Simple and classic, this Hillman nail-on house number 4 aluminum (4") is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.


  • • Clearly visible, display house numbers in a location easily read from the street, in order to allow visitors and emergency services to easily identify your address from a distance
  • • Hardware included, each number comes with necessary mounting hardware and instructions, simplifying the installation process
  • • Only tools needed are a drill for pilot holes (optional), a pencil for marking desired location and a hammer
  • • Tough build, high quality, sturdy house numbers made of durable material are created to withstand adverse weather conditions and general wear and tear
  • • Versatile applications, these house numbers can be mounted to mailboxes, address plaques, doors or walls
  • • To install, mark desired nail locations with a pencil, drill small pilot holes (optional), line up number and nails with markings and gently tap nails into surface using a hammer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.