
HILLMAN 4 in. Black Plastic Nail-On Number 4 1 pc, PK10
Mfr # 839758
Zoro # G509200878
product price: $1.45
/pk 10, $0.15/ea
Sold in multiples of 10 for $14.50
Key Features
Material
Plastic
Overall Height
6.75 in
Character Height
4 in
Character Color
Black
Character Type
Number
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
839758
Zoro #
G509200878
UPC #
8236471205
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
6.75 in
Character Height
4 in
Width
2.88 in
Length
0.13 in
Details
Item
Nail On Number
Material
Plastic
Character Color
Black
Character Type
Number
Color
Black
Character Mounting Type
Nail-On
Character
4
Description
Simple and classic, this Hillman nail-on plastic house number 4 black (4") is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
- • Clearly visible - display house numbers in a location easily read from the street, in order to allow visitors and emergency services to easily identify your address from a distance
- • Hardware included - each number comes with necessary mounting hardware and instructions, simplifying the installation process
- • Only tool needed is a drill for pilot holes and to secure address plaque with provided screws
- • Tough build, high quality, sturdy house numbers made of durable material are created to withstand adverse weather conditions and general wear and tear
- • Versatile applications - these house numbers can be mounted to mailboxes, address plaques, doors or walls
- • To install, mark desired nail locations with a pencil, drill small pilot holes (optional), line up number and nails with markings and gently tap nails into surface using a hammer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.