Shop HILLMAN
See all product information
4 in. Gold Brass Nail-On Number 8 1 pc, PK3
Mfr # 847050
Zoro # G709200388
product price: $4.79
/pk 3, $1.60/ea
Sold in multiples of 3 for $14.37
Key Features
Material
Brass
Overall Height
5.78 in
Character Height
4 in
Character Color
Gold
Character Type
Number
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
847050
Zoro #
G709200388
UPC #
45899334089
Country of Origin
India
Dimensions
Overall Height
5.78 in
Character Height
4 in
Length
0.2 in
Width
3.03 in
Details
Item
Nail-On Number
Material
Brass
Character Color
Gold
Character Type
Number
Character
8
Color
Gold
Character Mounting Type
Nail-On
Description
Simple and classic, these letters are perfect for use on a mailbox or your home. The sturdy construction stands up to weather and rust. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
- • Mounting nails included
- • Made of lacquer-coated solid brass
- • Can be used on mailboxes or homes
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.