This item is Discontinued.

Hillman 42078 6 oz Soffit & Trim Nails Gray - 1.25 in. - pack of 5 5365622

42078 6 oz Soffit & Trim Nails Gray - 1.25 in. - pack of 5 (Discontinued)

  • Mfr # 5365622
  • Zoro # G603910949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5365622
Zoro #
G603910949
UPC #
8236838565
Country of Origin
China

Details

Gauge
15

Description

Features
  • Size: 1-1/4"
  • Gauge: 15
  • For fascia boards and other exterior wood/metal trim
  • Gray color
  • Weight: 6 oz
  • Carded
Specifications
  • Dimension: 4.6" H x 3" W x 6.8" L
  • Weight: 2.1 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.