42606 #10 X 3IN XL-DECK SCREW PHILLIPS 10 YEAR
- Mfr # 42606
- Zoro # G324981112
Specifications
Details
- MFR #
- 42606
- Zoro #
- G324981112
- UPC #
- 038902075956
- Country of Origin
- Unknown
Description
The XL‐Deck Screw 10 Year PHIL 10×3 is engineered for maximum strength in demanding exterior wood construction. With a robust #10 gauge diameter and extended 3‐inch length, this screw provides exceptional holding power for heavy structural applications, thick decking materials, and reinforced framing. Its specialized 10‐year protective exterior coating is formulated to resist corrosion, moisture intrusion, and long‐term outdoor exposure, ensuring durability and reliability in high‐stress environments.
The Phillips drive design supports consistent torque transfer and minimizes cam‐out, while the flat head allows for clean countersinking and a smooth, professional finish. Aggressive threading promotes fast starts, enhanced grip, and improved stability across hardwoods, treated lumber, softwoods, and composite materials.
Key Features- Heavy‐duty exterior screw built for structural wood applications
- #10 gauge provides superior strength and increased load‐bearing capability
- 3‐inch length ensures deep anchoring in thick or dense materials
- 10‐year protective exterior coating engineered to resist corrosion
- Phillips drive for stable bit engagement and reduced slipping
- Flat head delivers flush seating for a clean, finished surface
- Sharp, precision threading ensures strong bite and reduced installation effort
- Ideal for use in treated lumber, hardwoods, softwoods, and composite woods
- Structural deck framing and reinforced outdoor assemblies
- Thick deck boards, beams, and post attachments
- Heavy outdoor furniture and large‐scale wood structures
- Fencing, fascia, railing, and load‐bearing exterior components
- General exterior carpentry requiring maximum holding strength
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.