42677 #8 X3IN 1LB-DECK SCREW 10 YEAR PHILLIPS
- Mfr # 42677
- Zoro # G724983624
product price:
$
9.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42677
- Zoro #
- G724983624
- UPC #
- 038902480040
- Country of Origin
- Unknown
Description
#8 x 3 in. Exterior Deck Screws - 1 lb. Box (Model 42677) - 10‐Year Coated Phillips Drive The Model 42677 #8 x 3 in. Deck Screws are engineered for reliable, long‐lasting fastening in exterior wood construction. Built with a durable 10‐year weather‐resistant coating, these screws guard against corrosion, moisture, and harsh outdoor exposure-making them ideal for pressure‐treated lumber and general exterior installations. With their balanced #8 gauge thickness and extended 3‐inch length, these screws provide strong holding power without overly stressing thinner or softer wood materials. Their coarse deep‐cut threads grip wood fibers securely, while the sharp fast‐start point ensures smooth penetration and reduces splitting. The Phillips drive head delivers steady bit engagement for efficient fastening. Packaged in a compact 1‐lb box, this size is perfect for repairs, small‐to‐medium projects, or topping off fastener inventory. Key Features • 10‐Year Exterior‐Grade Protective Coating Helps prevent rust, corrosion, and environmental wear for long‐term reliability outdoors. • #8 Gauge Construction Provides dependable strength while minimizing wood splitting. • 3‐Inch Length Ideal for deck boards, exterior trim, fencing, and medium‐thickness lumber fastening. • Offers consistent driver engagement and reduces cam‐out. • Ensures strong bite and long‐lasting hold in wood. • Enables clean penetration with less splitting and fewer pre‐drilling needs. Bugle/Flat Countersinking Head Sits cleanly below the wood surface for a smooth, professional finish. 1‐Pound Box Packaging Ideal for smaller builds, repairs, or maintaining a handy supply of reliable fasteners. Specifications • Model Number: 42677 • Screw Size: #8 • Length: 3 inches • Material: Hardened steel • Finish: 10‐year outdoor protective coating • Drive Type: Phillips • Head Style: Bugle/flat head • Thread Type: Coarse wood thread • Point Style: Sharp fast‐start tip • Package Size: 1 lb. (quantity varies by weight) • Use Rating: Exterior; compatible with pressure‐treated lumber Recommended Applications These #8 x 3 in. screws are ideal for many exterior project types, including: • Deck board installation and replacement • Fencing, rails, and gate assembly • Exterior trim and fascia installation • Joist and sub‐framing tasks requiring medium‐reach fasteners • Pergolas, trellises, and garden structures • Outdoor furniture building or reinforcement • General exterior repairs and home improvement projects
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.