Shop ZORO SELECT
See all product information
Create Account
Deck Screw, 305 Stainless Steel, Trim Head, Square Drive, 350 PK
- Mfr # 3VMX5
- Zoro # G2020885
product price:Â
$
84.19
/pk of 350, $0.24/ea
Key Features
Trim Head
Square Drive
Drive Size
#2
Material
305 Stainless Steel
Finish
Buckskin Powder Coated
Application
For Decks
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VMX5
- Zoro #
- G2020885
- UPC #
- -
- Country of Origin
- Unknown
- Head Type
- Trim
- Drive
- Square
- Material
- 305 Stainless Steel
- Finish
- Buckskin Powder Coated
- Application
- For Decks
- Thread Style
- Fully Threaded
- Item
- Deck Screw
- Thread Type
- Coarse
- Drive Type
- Square
Dimensions
- Drive Size
- #2
- Size
- #10
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
- Driver Size
- #2
Description
Deck Screw, Head Type Trim, Drive Square, Drive Size #2, Application For Decks, Package Quantity 350
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.