Zoro Homepage

47730 10 x 1.5 in. Red Painted Hex Self-Piercing Sheeter Screws

  • Mfr # 196701

  • Zoro # G115879185


product price: $28.35
/ea

Key Features

Hex Drive
Flange Hex Head
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196701
Zoro #
G115879185
UPC #
8236649451
Country of Origin
Taiwan, Province of China

Details

Item
Sheet Metal Screw
Drive
Hex
System of Measurement
Inch
Head Type
Flange Hex

Description

Features -Red painted hex washer head ceramic coated head self-piercing sheeter screws. -Hex washer head needle Point -Attached Steel Backed Neoprene Washer -Ceramic Coated -Size - 10 x 1.5 in. -Dimension - 2.4 x 3.6 x 4.3 in. -Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.