Shop HILLMAN

48384 #8 X 2IN 1LB-DECK SCREW 10 YEAR PHILLIPS

  • Mfr # 48384
  • Zoro # G924974651

product price: 
$
9.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48384
Zoro #
G924974651
UPC #
038902063731
Country of Origin
Unknown

Description

#8 x 2 in. Exterior Deck Screws - 1 lb. Box (Model 48384) - 10‐Year Coated Phillips Drive The Model 48384 #8 x 2 in. Deck Screws deliver dependable fastening strength and long‐lasting corrosion resistance for outdoor construction. Designed with a robust 10‐year exterior protective coating, these screws are built to withstand moisture, weather exposure, and the chemicals found in pressure‐treated wood-making them a reliable choice for decks, fences, and a wide range of exterior carpentry. These screws feature a balanced #8 gauge diameter that provides strong holding power without excessive splitting or over‐driving. The coarse deep‐cut threads ensure excellent grip, while the sharp fast‐start point enables smooth penetration into wood. The Phillips drive head promotes consistent bit engagement, reducing stripping and making installation efficient. Packaged in a practical 1‐lb box, these screws are ideal for small‐to‐medium projects, repairs, or as a convenient job‐site replenishment pack. Key Features 10‐Year Exterior‐Grade Protective Coating Resists rust, corrosion, and weather exposure for long‐term outdoor performance. Strong #8 Gauge Diameter Provides reliable fastening strength for most exterior wood applications. 2‐Inch Length Ideal for deck boards, fencing, trim, light framing, and general outdoor carpentry. Offers dependable driver engagement and reduces cam‐out during fastening. Enhances gripping strength and prevents loosening in exterior wood installations. Fast‐Start Sharp Point Drives smoothly into wood, reduces splitting, and often eliminates pre‐drilling. 1‐Pound Box Packaging Great for small jobs, repairs, or supplementing existing fastener inventory. Specifications • Model Number: 48384 • Screw Size: #8 • Length: 2 inches • Material: Hardened steel • Finish: 10‐year exterior protective coating • Drive Type: Phillips • Head Style: Bugle/flat head • Thread Style: Coarse wood thread • Point Style: Sharp fast‐start tip • Package Size: 1 lb. box (quantity varies by weight) • Use Rating: Exterior; compatible with pressure‐treated lumber Recommended Applications These screws are a versatile choice for many outdoor fastening projects, including: • Deck boards and surface repairs • Fence pickets, rails, and gate components • Exterior trim, fascia, and finishing work • Light framing and substructure tasks • Pergolas, trellises, and garden‐structure assembly • Outdoor furniture and utility builds • General exterior home improvement projects

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.