Shop HILLMAN

48386 #10 X 2-1/2IN GRAY DECK SCREW

  • Mfr # 48386
  • Zoro # G924988771

product price: 
$
9.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48386
Zoro #
G924988771
UPC #
038902063854
Country of Origin
Unknown

Description

Hillman Deck Plus 48386 #10 × 2-1/2″ Gray Deck Screw Product Description The Hillman Deck Plus 48386 deck screw is designed for strength, durability, and a clean finish in outdoor decking projects. Featuring a gray corrosion-resistant coating, these screws blend seamlessly with composite or painted surfaces while providing superior fastening power. Perfect for treated lumber and exterior applications, this screw ensures easy installation and long-lasting performance. Key Features • Gray corrosion-resistant coating for outdoor durability and aesthetic appeal • Phillips drive for easy installation with standard tools • Sharp point and coarse threads for strong grip in wood • Flat head design ensures a flush, professional finish • Ideal for treated lumber and composite decking Specifications Attribute Details Material Carbon Steel Finish Gray corrosion-resistant coating Drive Type Phillips Head Style Flat head Thread Type Coarse Point Sharp tip Diameter #10 Length 2-1/2″ (63.5 mm) Quantity Typically sold in boxes (check packaging) Model Number 48386 Applications • Deck board installation • Composite decking projects • Outdoor furniture assembly • Railings and trim work • Use with pressure-treated lumber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.