Shop STARBORN
See all product information
Create Account
Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive, 350 PK
- Mfr # SFX34T10250
- Zoro # G005939883
product price:
$
148.99
/pk of 350, $0.43/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Screw Size
#10
Fastener Length
2-1/2 in
Material
Steel
Finish
Brown
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFX34T10250
- Zoro #
- G005939883
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Torx
- Material
- Steel
- Finish
- Brown
- Item
- Deck Screw
- System of Measurement
- Inch
Dimensions
- Screw Size
- #10
- Fastener Length
- 2-1/2 in
Description
Headcote 305 screws are designed to blend with all types of wood decking, including cedar, ipe , mahogany and meranti. These premium quality deck screws feature extra deep star drive recesses. Color coated heads in colors to match popular decking products.
- • Star drive favored by professionals extra deep recess reduces cam-out
- • Type 17 auger tip for faster, easier entry helps prevent splitting
- • Reinforced flat head with nibs for greater strength and better countersinking
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.