Shop HILLMAN
Create Account
48390 #10 X 3IN 5LB-DECK SCREW 10 YEAR PHILLIPS
- Mfr # 48390
- Zoro # G324984991
product price:
$
32.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48390
- Zoro #
- G324984991
- UPC #
- 038902064097
- Country of Origin
- Unknown
Description
#10 x 3 in. Exterior Deck Screws - 5 lb. Box (Model 48390) - 10‐Year Coated Phillips Drive Build with confidence using the Model 48390 #10 x 3 in. 10‐Year Deck Screws, engineered for superior holding power, weather resistance, and dependable long‐term performance. These heavy‐duty exterior screws are designed for structural outdoor applications where strength and durability are critical-perfect for decking, framing, fencing, and demanding exterior carpentry. The advanced 10‐year protective coating shields against rust, corrosion, and moisture intrusion, ensuring reliable performance even in tough outdoor environments. Combined with aggressive coarse threading and a strong #10 shaft diameter, these screws deliver unmatched grip and structural integrity. The precision‐engineered Phillips drive head makes installation smooth and controlled, reducing cam‐out and bit wear. Packaged in a convenient 5‐pound bulk box, these screws offer excellent quantity and value for both professionals and experienced DIY builders tackling medium‐to‐large outdoor construction projects. • 10‐Year Exterior Protection Coating • Robust #10 Gauge Diameter Thicker, stronger screw body for maximum holding strength in structural outdoor applications. • 3‐Inch Length Ideal for fastening thick decking boards, ledger boards, joists, posts, and heavy exterior lumber. • Ensures consistent bit engagement, reduced stripping, and easy alignment during installation. 5‐lb Bulk Packaging Ideal quantity for multi‐section decks, structural framing, fencing, or multi‐day job‐site use. • Model Number: 48390 • Screw Size: #10 • Length: 3 inches • Material: Hardened steel • Finish: Exterior‐grade 10‐year protective coating • Drive Type: Phillips • Head Style: Bugle/flat head for flush countersinking • Thread Type: Coarse wood thread designed for high holding power • Point Style: Sharp fast‐start tip • Package Size: 5‐lb box (screw count varies by weight) • Recommended Use: Exterior wood applications; compatible with pressure‐treated lumber The Model 48390 screws are engineered for heavy‐duty exterior fastening, including: • Deck framing and ledger board connections • Deck board installation (thick or composite‐compatible wood) • Joists, beams, and structural supports • Pergolas, porch frames, gazebos, and heavy exterior structures • Fence construction, rails, and gate reinforcement • Exterior stairs, handrails, and substructure assembly • Outdoor furniture and structural reinforcement projects
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.