48595V4 #8 X 1-1/2IN BRONZE POWER PRO DECK SCREWS

  • Mfr # 48595
  • Zoro # G524978776
product price: 
$
13.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48595
Zoro #
G524978776
UPC #
038902073495
Country of Origin
Unknown

Description

Power Pro 48595V4 #8 × 1½″ Exterior Deck Screw – Bronze Finish

The Power Pro 48595V4 Premium Exterior Deck Screw is designed for strength, speed, and corrosion resistance—perfect for decks, fences, and outdoor woodworking projects. Built for professional-grade performance, these screws ensure durability and a clean finish in any environment.

Key Features
  • Bore‐Fast™ Thread & Self‐Starting Tip
    Drives faster and eliminates the need for pre-drilling, saving time and effort.
  • No‐Split Twist Shank
    Reduces wood splitting by up to 75%, ideal for pressure-treated, cedar, and redwood lumber.
  • Star Drive (T‐20)
    Six points of contact minimize cam-out and stripping for smooth, secure installation.
  • Countersinking Blades
    Clears debris and ensures a flush, professional finish every time.
  • Bronze Epoxy Coating
    Triple-layer corrosion protection resists rust from salt air, acid rain, and UV exposure.
  • Limited Lifetime Warranty
    Guaranteed against rust and corrosion for the life of your project when used with treated wood.
  • Driver Bit Included
    Each box comes with a matching T‐20 star driver bit for convenience.
Specifications
  • Model: 48595V4 (Premium Exterior)
  • Size: #8 × 1½″
  • Quantity: 1 lb box (approx. 150–175 screws)
  • Material: High-strength carbon steel
  • Finish: Bronze epoxy-coated
  • Drive Type: Star (T‐20), bit included
  • Shank Type: Bore‐Fast thread with no-split twist
  • Head Type: Flat with countersinking blades
  • Warranty: Limited lifetime against corrosion
  • Salt Spray Resistance: Up to 1,000 hours
Applications
  • Deck Construction & Repairs – Secure decking boards quickly and cleanly.
  • Outdoor Structures – Ideal for fences, pergolas, gazebos, and framing.
  • Furniture & Storage – Perfect for benches, sheds, and planters.
  • Pressure-Treated & Exotic Woods – Strong hold without splitting.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.