Shop HILLMAN
See all product information
Create Account
5028116 2 x 24 in. Reflective Safety Tape; Red & White - Pack of 5
- Mfr # 5028116
- Zoro # G903979868
product price:Â
$
33.95
/ea
Key Features
Color
Red/Silver
Width
2 inch
Length
24 inch
Performance Temp.
Max.85 degree Fahrenheit and Min 50 degree Fahrenheit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5028116
- Zoro #
- G903979868
- UPC #
- 8236641455
- Country of Origin
- United States
- Item
- Reflective Safety Tape
- Color
- Red/Silver
- Performance Temp.
- Max.85 degree Fahrenheit and Min 50 degree Fahrenheit
Dimensions
- Width
- 2 inch
- Length
- 24 inch
Description
Reflective and durable this tape is perfect to designate areas both indoors and outdoors. Clean the area with alcohol and dry before applying for best results. OSHA approved and highly visible this tape is perfect for mailboxes farm equipment and commercial vehicles.
Features- Reflective Safety Tape
- Pack of 5
- Color: Red & White
- Length: 24 in.
- Material: Vinyl
- Width: 2 in.
- Country of Origin: United States
- Weight: 0.15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.