5/16 in. D X 1-1/4 in. L Heat Treated Zinc Steel Hex Head Cap Screw, 100PK

  • Mfr # 200072

  • Zoro # G116112359


product price:  $30.45
/pk 100, $0.30/ea

Key Features

System of Measurement
Inch
Material
Steel
Fastener Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200072
Zoro #
G116112359
UPC #
8236077025
Country of Origin
China

Dimensions

Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Item
Hex Head Cap Screw
Material
Steel

Description

Hex cap screws are bolts with hexagonal heads and machine threads for use with a nut or in a tapped hole. These screws are bolts with a washer face under the head. Use these grade 5 partially threaded screws anywhere a hex bolt may be used. Tighten with a wrench or a drill. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.