
5/16 in. D X 1 in. L Heat Treated Zinc Steel Hex Head Cap Screw, 100PK
Mfr # 210069
Zoro # G716112278
product price:Â $32.79
/pk 100, $0.33/eaKey Features
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
210069
Zoro #
G716112278
UPC #
8236079333
Country of Origin
United States
Dimensions
Fastener Length
1 in
Details
System of Measurement
Inch
Item
Hex Head Cap Screw
Material
Steel
Description
Hex cap screws are bolts with hexagonal heads and machine threads for use with a nut or in a tapped hole. These screws are bolts with a washer face under the head. Use these grade 5 partially threaded screws anywhere a hex bolt may be used. Tighten with a wrench or a drill. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.