Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16 in. L Gold Steel Thumb Tacks 40 pk

  • Mfr # 122672

  • Zoro # G921730878


product price: $2.99
/ea
Sold in multiples of 6 for $17.94

Key Features

Material
Steel
Color
Yellow
Size
5/16in
Length
1.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122672
Zoro #
G921730878
UPC #
037504670828
Country of Origin
Germany

Dimensions

Size
5/16in
Length
1.19 in

Details

Material
Steel
Color
Yellow
Item
Push Pins

Description

Thumb Tacks are ideal for hanging or holding down charts banners calendars and much more. Great around the home or office for unlimited uses. Sharp-pointed nail with a double point . Unlimited uses. They are ideal for use in school office and have unlimited uses around the house.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.