Shop HILLMAN
See all product information
Create Account
5/16 in. X 2-1/2 in. L Hex Hot Dipped Galvanized Steel Lag Screw, 100PK
- Mfr # 812039
- Zoro # G516112584
product price:Â
$
64.69
/pk of 100, $0.65/ea
Key Features
Fastener Length
2-1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 812039
- Zoro #
- G516112584
- UPC #
- 8236133028
- Country of Origin
- United States
Dimensions
- Fastener Length
- 2-1/2 in
Details
- Material
- Steel
- Item
- Lag Screw
Description
Manufactured to be extremely sturdy, lag screws are some of the toughest fasteners. This Galvanized Hex Lag Screws provides superior weather and corrosion protection, making it ideal for outdoor projects. Use this lag screw to attach objects to wood. Common applications include retaining walls, deck frames, and outdoor play equipment. When used with a lag shield, this screw can also be used for masonry application. This galvanized hex lag screw has coarse threads with a hexagonal drive, and requires clearance above the fastener. The screw has a galvanized finish which contains more corrosion resistant properties, allowing it to last longer than those made with traditional steel. Use in a pre-drilled hole; see product package for pre-drilling instructions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.