Shop HILLMAN
See all product information
Create Account
5/16 in. X 2-1/2 in. L Hex Stainless Steel Lag Screw, 25PK
- Mfr # 0832038
- Zoro # G516112263
product price:Â
$
31.85
/pk of 25, $1.27/ea
Key Features
Fastener Length
2-1/2 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0832038
- Zoro #
- G516112263
- UPC #
- 8236144628
- Country of Origin
- United States
- Material
- Stainless Steel
- Item
- Lag Screw
Dimensions
- Fastener Length
- 2-1/2 in
Description
Manufactured to be extremely sturdy, lag screws are some of the toughest fasteners. This Stainless Steel Hex Lag Screws offers a higher level of corrosion resistance, and is great for any outdoor project. Use this lag screw to attach objects to wood and concrete. Common applications include retaining walls, deck frames, and outdoor play equipment. When used in conjunction with a lag shield, this screw can also be used in masonry applications. This screw has coarse threads with a hexagonal drive. Its BEST-IN-CLASS CORROSION PROTECTION: Stainless steel finish combines a polished look with superior protection against rust and corrosion and makes it slightly stronger than regular un-hardened steel bolts. Use this screw in a pre-drilled hole; see product package for pre-drilling instructions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.