5/16 in. X 3-1/2 in. L Hex Hot Dipped Galvanized Steel Lag Screw, 50PK

  • Mfr # 812045

  • Zoro # G316112289


product price:  $43.55
/pk 50, $0.87/ea

Key Features

Fastener Length
3-1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
812045
Zoro #
G316112289
UPC #
8236133042
Country of Origin
United States

Dimensions

Fastener Length
3-1/2 in

Details

Item
Lag Screw
Material
Steel

Description

Manufactured to be extremely sturdy, lag screws are some of the toughest fasteners. Galvanized hex lag screws provide superior weather and corrosion protection, making them ideal for outdoor projects.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.