5463 8 x 2 in. Metal Screw - pack of 10

  • Mfr # 5103213

  • Zoro # G009587479


product price: $35.15
/pk 10, $3.51/ea

Key Features

Finish
Zinc Plated
Material
Steel
Length
2 inch
For Use With
Indoor; Wood, Fiberglass, Metal and Plastic
Size
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5103213
Zoro #
G009587479
UPC #
8236033366
Country of Origin
China

Dimensions

Length
2 inch
Size
Phillips

Details

Item
Sheet Metal Screws
Finish
Zinc Plated
Material
Steel
For Use With
Indoor; Wood, Fiberglass, Metal and Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.