560334 10-16 x 1.25 in. Self Drilling Sheet Metal Screws, 100PK

  • Mfr # 78623

  • Zoro # G915820387


product price:  $36.29
/pk 100, $0.36/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78623
Zoro #
G915820387
UPC #
8236127232
Country of Origin
China

Description

Features -Head Type: Hex Washer -Drive Type: Hex Drive -Product Type: Self Drilling Screws -Material Type: Steel -Callout Size: 1-16 -Length: 1-1/4 in. -Container Size: 1 per box -Self Drilling: Yes -Self Tapping: No -Point Type: Drill -Application: Used in Wood Fiberglass and Metal and They Possess a Drill Point Enabling it to Drill in its own Hole in Thin Gauge Steel -Finish: Zinc -Indoor and Outdoor: Indoor -Color: Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.