560663 10-24 x 1.43 in. Self Drilling Sheet Metal Screws, 100PK
- Mfr # 78641
- Zoro # G215820360
product price:Â
$
50.99
/pk of 100, $0.51/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78641
- Zoro #
- G215820360
- UPC #
- 8236127355
- Country of Origin
- China
Description
Features -Head Type: Wafer Head -Drive Type: Phillips Drive -Product Type: Self Drilling Screws with Wings -Material Type: Steel -Callout Size: 1-24 -Length: 1-7/16 in. -Container Size: 1 per box -Color: Grey -Application: Used in Wood Fiberglass and Metal and They Possess a Drill Point Enabling it to Drill in its own Hole in Thin Gauge Steel -Finish: Zinc -Point Type: Drill -Self Tapping: No -Indoor and Outdoor: Indoor -Self Drilling: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.