Shop HILLMAN
See all product information
Create Account
Self-Drilling Screw, 1/4"-20 x Hot Dip Galvanized Hex Head
- Mfr # 718312
- Zoro # G703998878
product price:Â
$
38.39
/ea
Key Features
Hex Head
Screw Size
1/4"-20
System of Measurement
Inch
Finish
Hot Dip Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 718312
- Zoro #
- G703998878
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Hex
- Finish
- Hot Dip Galvanized
- Item
- Self-Drilling Screw
Dimensions
- Screw Size
- 1/4"-20
Description
Features
- Hot Dip Galvanized.
- Tapered Oversize.
- 1/4-20 Coarse Thread Hex Nut.
- 100 Pack.
- Dimension - 2.1 x 2.1 x 0.7 in.
- Item Weight - 0.7 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.