Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

561028 10-16 x 1 in. Self Drilling Screws withWashers

  • Mfr # 5320841

  • Zoro # G315760498


product price: $41.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5320841
Zoro #
G315760498
UPC #
8236127461
Country of Origin
China

Description

Features -Head Type: Hex Head -Drive Type: Hex Drive -Product Type: Self Drilling Screws with Washers -Material Type: Steel -Callout Size: 1 -Length: 1 in. -Container Size: 1 per box -Point Type: Drill -Application: Used in Wood Fiberglass and Metal -Self Tapping: No -Finish: Zinc -Indoor and Outdoor: Indoor and Outdoor -Self Drilling: Yes -Color: Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products