Zoro Homepage

561042 12-14 x 1.5 in. Self Drilling Screws with Washers

  • Mfr # 78633

  • Zoro # G215760505


product price: $48.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78633
Zoro #
G215760505
UPC #
8236127508
Country of Origin
China

Description

Features -Head Type: Hex Washer -Drive Type: Hex Drive -Product Type: Self Drilling Screws with Washers -Material Type: Steel -Callout Size: 12-14 -Length: 1-1/2 in. -Container Size: 1 per box -Self Drilling: Yes -Self Tapping: No -Point Type: Drill -Color: Silver -Application: Used in Wood Fiberglass and Metal and They Possess a Drill Point Enabling it to Drill in its own Hole in Thin Gauge Steel -Indoor and Outdoor: Indoor -Finish: Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.