
5/8 in. D X 4-1/2 in. L Heat Treated Zinc Steel Hex Head Cap Screw, 25PK
Mfr # 200372
Zoro # G216112730
product price:Â $90.59
/pk 25, $3.62/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Fastener Length
4-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
200372
Zoro #
G216112730
UPC #
8236078237
Country of Origin
United States
Dimensions
Fastener Length
4-1/2 in
Details
System of Measurement
Inch
Material
Steel
Item
Hex Head Cap Screw
Description
Hex cap screws are bolts with hexagonal heads and machine threads for use with a nut or in a tapped hole. These screws are bolts with a washer face under the head. Use these grade 5 partially threaded screws anywhere a hex bolt may be used. Tighten with a wrench or a drill. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.