Shop HILLMAN
See all product information
Create Account
5934302 House & Office Universal Key Blank for 251 EA1 Single Sided - Case of 4
- Mfr # 5934302
- Zoro # G304076647
product price:Â
$
28.59
/ea
Key Features
Keyway Type
House/Office
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5934302
- Zoro #
- G304076647
- UPC #
- 38902098887
- Country of Origin
- United States
- Keyway Type
- House/Office
- Item
- Universal Key Blank
- Material
- Brass
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- House & Office Universal Key Blank for 251 EA1 Single Sided - Case of 4
- Case of 4
- Key Type: House/Office
- Key Krafter Number: 251
- Traditional EZ Number: EA1
- Sides: Single sided
- Material: Brass
- Cross Reference Sheet: AceNet >Growth Opportunities > Keys > Cross References
- Country of Origin: United States
- Weight: 0.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.