Shop HILLMAN
See all product information
Create Account
5935366 KeyKrafter House & Office Universal Key Blank, 165 Y54 Single Sided - Pack of 4
- Mfr # 5935366
- Zoro # G604077719
product price:Â
$
29.55
/ea
Key Features
Keyway Type
House/Office
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5935366
- Zoro #
- G604077719
- UPC #
- 87200006315
- Country of Origin
- United States
Details
- Keyway Type
- House/Office
- Item
- Universal Key Blank
- Material
- Brass
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- KeyKrafter number takes place of the listed Traditional EZ number(s) for the KeyKrafter program
- Pack of 4
- Key Type: House/Office
- Key Krafter Number: 165
- Traditional EZ Number: Y54
- Country of Origin: United States
- Weight: 0.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.