5963285 Pittsburgh Steelers Painted Key House & Office Blank Single Sided Universal Key - Pack of 6

  • Mfr # 5963285
  • Zoro # G003878030
product price: 
$
27.69
/ea

Key Features

Keyway Type
House/Office
Material
Brass
Color
MultiColored
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5963285
Zoro #
G003878030
UPC #
736511410884
Country of Origin
United States

Details

Keyway Type
House/Office
Item
Key Blank
Material
Brass
Color
MultiColored

Description

Pittsburgh Steelers Painted Key House & Office Blank Single Sided Universal Key

Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Made from the highest quality materials
  • Pack of 6
Specifications
  • Team: Pittsburgh Steelers
  • League: NFL
  • Style: Painted Key
  • Key Type: House/Office
  • Sides: Single sided
  • Material: Brass
  • Key Number: 66/KW1
  • Country of Origin: United States of America
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews