Zoro Homepage

5Lb 3-1/8"12D Sink Nail

  • Mfr # 461421

  • Zoro # G506709350


product price: $17.75
/ea

Key Features

Material
Steel
Finish
Vinyl Coated
Size
12D
Length
3-1/8"
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461421
Zoro #
G506709350
UPC #
38902055675
Country of Origin
Thailand

Dimensions

Size
12D
Length
3-1/8"

Details

Item
Sinker Nail
Material
Steel
Finish
Vinyl Coated
Head Type
Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.