Zoro Homepage

#6-32 x 1 in Phillips Flat Machine Screw, Stainless Steel, 100 PK

  • Mfr # 55715

  • Zoro # G309281435


product price: $28.89
/pk 100, $0.29/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
For Use With
Indoor and Outdoor; Nuts
Thread Style
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55715
Zoro #
G309281435
UPC #
8236139532
Country of Origin
China

Dimensions

Thread Size
#6-32
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Item
Machine Screw
For Use With
Indoor and Outdoor; Nuts
Thread Style
Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.