
#6-32 x 1/2 in Slotted Oval Machine Screw, Steel, 10 PK
Mfr # 9025
Zoro # G709207035
product price: $2.29
/pk 10, $0.23/ea
Sold in multiples of 10 for $22.90
Key Features
Oval Head
Slotted Drive
Thread Size
#6-32
Fastener Length
1/2 in
Material
Steel
Thread Style
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9025
Zoro #
G709207035
UPC #
8236394733
Country of Origin
United States
Dimensions
Thread Size
#6-32
Fastener Length
1/2 in
Details
Head Type
Oval
Drive
Slotted
Material
Steel
Item
Machine Screw
Thread Style
Coarse
Description
Securely fasten a wall plate to your wall with The Hillman Group 6-32 inch x 1/2 inch Ivory Oval-Head slotted switch plate machine screws. Featuring an ivory oval head and a slotted drive, these durable screws create a seamless, coordinated look when used with ivory wall plates.
- • 6-32 x 1/2 inch size
- • For securing wall plates to a wall
- • Ivory color creates a coordinated appearance when used with ivory wall plates
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.