
#6-32 x 1/2 in Slotted Round Machine Screw, Plain Steel
Mfr # 158543
Zoro # G903720057
product price: $22.15
/eaKey Features
Round Head
Slotted Drive
System of Measurement
Inch
Fastener Length
1/2 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
158543
Zoro #
G903720057
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#6-32
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Plain
Item
Machine Screw
Description
Features
- Slotted round head machine screw
- Zinc plated
- 100 pack
- Size - 6-32 x 1/2 in.
- Dimension - 2.4 x 2.7 x 1.7 in.
- Item weight - 0.28 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.