#6-32 x Slotted Round Machine Screw, Zinc Plated Steel

  • Mfr # 56300

  • Zoro # G304012683


product price: $29.95
/ea

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Thread Size
#6-32
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56300
Zoro #
G304012683
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#6-32

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

Features
  • Zinc plated slotted round head machine screw.
  • 100 pack
  • Size - 6-32 x 0.75 in.
  • Dimension - 2.7 x 2.4 x 1.7 in.
  • Item weight - 0.36 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.