Zoro Homepage

6 in. Black Plastic Nail-On Number 1 1 pc, 3PK

  • Mfr # 847375

  • Zoro # G209200857


product price: $3.65
/pk 3, $1.22/ea
Sold in multiples of 3 for $10.95

Key Features

Material
Plastic
Overall Height
7.75 in
Character Height
6 in
Character Color
Black
Character Type
Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847375
Zoro #
G209200857
UPC #
8236643541
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7.75 in
Character Height
6 in
Width
4-1/2 in
Length
0.31 in

Details

Item
Nail-On Number
Material
Plastic
Character Color
Black
Character Type
Number
Character
1
Color
Black
Package Type
Carded
Character Mounting Type
Nail-On

Description

Simple and classic, this Hillman Nail-On Plastic House Number 1 Black (6") is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.


  • • VERSATILE APPLICATIONS: These house numbers can be mounted to mailboxes, address plaques, doors, or walls
  • • HARDWARE INCLUDED: Each number comes with 2 mounting screws
  • • TOUGH BUILD: High quality, sturdy house numbers made of durable plastic are created to withstand adverse weather conditions
  • • DESIGN: Traditional & Classic angled, italic font
  • • SIMPLE TO CLEAN: Material easily wipes clean with a damp cloth or sponge, making for hassle-free maintenance
  • • TOOLS REQUIRED: Drill for pilot holes (optional), screwdriver, and pencil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.