Shop HILLMAN
See all product information
Create Account
6 in. Black Plastic Nail-On Number 9 1 pc, PK3
Mfr # 847383
Zoro # G809200875
product price:
$
3.65
/pk 3, $1.22/ea
Sold in multiples of 3 for $10.95
Key Features
Material
Plastic
Overall Height
7.75 in
Character Height
6 in
Character Color
Black
Character Type
Number
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 847383
- Zoro #
- G809200875
- UPC #
- 8236643640
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 7.75 in
- Character Height
- 6 in
- Length
- 0.31 in
- Width
- 4-1/2 in
Details
- Item
- Nail-On Number
- Material
- Plastic
- Character Color
- Black
- Character Type
- Number
- Color
- Black
- Character Mounting Type
- Nail-On
- Character
- 9
Description
Simple and classic, this Hillman nail-on plastic house number 9 black (6") is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
- • Clearly visible - display house numbers in a location easily read from the street, in order to allow visitors and emergency services to easily identify your address from a distance
- • Hardware included - each number comes with necessary mounting hardware and instructions, simplifying the installation process
- • Only tool needed is a drill for pilot holes and to secure address plaque with provided screws
- • Tough build, high quality, sturdy house numbers made of durable material are created to withstand adverse weather conditions and general wear and tear
- • Versatile applications - these house numbers can be mounted to mailboxes, address plaques, doors or walls
- • To install, mark desired nail locations with a pencil, drill small pilot holes (optional), line up number and nails with markings and gently tap nails into surface using a hammer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov